Guido Borelli 'L’albergo dei Cappuccini Amalfi' Canvas Art, 35x47
Mfr # ALI34189-C3547GG
Zoro # G901432549
Key Features
- Artist Guido Borelli
- Style Traditional
- Product Type Gallery-Wrapped Canvas Art
- Subject Cityscape
Product Information
- Brand Trademark Fine Art
- MFR # ALI34189-C3547GG
- Zoro # G901432549
- UPC # 192664099800
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Description
- Artist: Guido Borelli
- Subject: Cityscape
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a garden path running down the right side of the frame.
Artist Guido Borelli da Caluso was born in 1952, in Caluso, Italy at the foothills of the Italian Alps. Born into an artistic family, (his grandfather was a woodcarver and furniture maker, and his paternal uncle and aunt paint) young Guido first discovered painting somewhere between the ages of 4 to 6 years old. With the encouragement of his family, Guido�s first art challenge came at age 13 in the form of a public award. Although he did not win this art award, he continued to make artistic strides, and had his first personal art exhibit at the young age of 17. He received his art training at Accademia Albertina, in Turin, which was founded in 1672, at the special request of the King. Beginning with Guido�s first exhibition at the Ars Plauda Gallery in Turin, Italy in 1969, he has continued to have exhibitions around the world in Catania, Uruguay, Holland, Egypt, United Kingdom, Malta, Norway, Germany, United States, Spain, USSR, Bulgaria, France, Poland, Costa Rica, Kenya, Ethiopia, and Japan. In addition to these rotating exhibitions, he has permanent exhibitions at Robert Paul Gallery Gallery in Stowe, Vermont Galleria Bella in New Orleans, LA, Galerie Art Passion in St. Paul de Vence, France and at the Galleria d�arte Portofino in Portofino, Italy.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leather Executive Chair, 22 1/2-, Fixed, Black (452R19)
- NEON KNIGHT LED Neon Light Sign Room Decoration USB or Battery Powered Dorm Decor Tropical Palm Tree (NKPALMTREE)
- OLYMPUS Olympus: 1/8" PL SPACER, LARGE PIN (OLY-10-350)
- CORRELL Round Café Bistro and Breakroom Pedestal Table, 29" H, High Pressure Laminate Top, Cherry (BXT48R-21)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- 123 CREATIONS 123 Creations C630.7.5 inch Powder Room - Hand Painted Tassel (C630.7.5)
- SOCKET BLOCKER 1.88 in. W X 4 in. L Clear High Strength Mask and Peel , 30PK (1001620)
- UPM GLOBAL UPM Global 13937 Last Year of Issue Silver Half Dollars (13937)
- BIGGIES SCENES Window Well Scenes-Waterway, 120 in wide x 60 in high (BG-WW-WWY-120)
- DEKORRA Artificial Rock - Fieldstone Gray - Model 110 (110-FS)
- Trademark Fine Art Wall Art & Decor