This item is Discontinued.

Trademark Fine Art Gustav Klimt 'Water Serpents' Canvas Art, 10x24 BL0421-C1024GG

Gustav Klimt 'Water Serpents' Canvas Art, 10x24 (Discontinued)

  • Mfr # BL0421-C1024GG
  • Zoro # G601496766
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BL0421-C1024GG
Zoro #
G601496766
UPC #
886511086258
Country of Origin
United States

Dimensions

Size
10 in x 24 in

Details

Product Type
Gallery-wrapped canvas art
Style
Impressionism
Artist
Gustav Klimt
Subject
Abstract

Description

  • Artist: Gustav Klimt
  • Subject: Abstract
  • Style: Impressionism
  • Product Type: Gallery-wrapped canvas art

This ready to hang, gallery-wrapped art piece features an abstract composition of a woman.

Gustav Klimt was an Austrian symbolist painter and one of the most prominent members of the Vienna Secession movement. Klimt is noted for his paintings, murals, sketches, and other art objects.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.