This item is Discontinued.

Trademark Fine Art Gustave Courbet 'The Pont de Fleurie' Canvas Art, 35x47 BL0823-C3547GG

Gustave Courbet 'The Pont de Fleurie' Canvas Art, 35x47 (Discontinued)

  • Mfr # BL0823-C3547GG
  • Zoro # G501506947
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BL0823-C3547GG
Zoro #
G501506947
UPC #
886511103368
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Product Type
Gallery-wrapped canvas art
Artist
Gustave Courbet
Subject
Landscape
Style
Impressionism

Description

  • Artist: Gustave Courbet
  • Subject: Landscape
  • Style: Impressionism
  • Product Type: Gallery-wrapped canvas art

This ready to hang, gallery wrapped art piece features a bridge over a river.

Best known as an innovator in Realism, Courbet was a painter of figurative compositions, landscaped and seascapes. He also worked with social issues, and addressed peasantry and the grave working conditions of the porr. His work belonged neither to the predominant Romantic nor Neoclassical schools. Rather, Courbet believed the Realist artist's missions was the pursuit of truth, which would help erase social contradictions and imbalances.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.