This item is Discontinued.

Trademark Fine Art Hal Frenck 'Fruit And Flowers' Canvas Art, 35x47 ALI35496-C3547GG

Hal Frenck 'Fruit And Flowers' Canvas Art, 35x47 (Discontinued)

  • Mfr # ALI35496-C3547GG
  • Zoro # G801438528
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI35496-C3547GG
Zoro #
G801438528
UPC #
192664283728
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Artist
Hal Frenck
Product Type
Gallery-Wrapped Canvas Art
Subject
Floral
Style
Traditional

Description

  • Artist: Hal Frenck
  • Subject: Floral
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features fruit sitting on a table next to a vase.

Hal Frenck is a graduate of Syracuse University School of Art and Science. He had a prolific career as an illustrator and worked as an art director for Batten Barton Durston and Osborn in New York City. After working for various studios in New York and Philadelphia, Hal became a freelance illustrator in New York City. He worked for such prestigious publishing houses as Bantom, Doubleday, Sadler, Daw, Dunton, Macmillan, Panthion and many more. For a complete list of Hal�s accomplishments you can reference the Internet. Google lists more than 2, 500 references to his work.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.