Hal Frenck 'Santa Face' Canvas Art, 14x19
Mfr # ALI35624-C1419GG
Zoro # G701439618
Key Features
- Subject People
- Artist Hal Frenck
- Style Traditional
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI35624-C1419GG
- Zoro # G701439618
- UPC # 192664288815
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Description
- Artist: Hal Frenck
- Subject: People
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a portrait of Santa on a dark background.
Hal Frenck is a graduate of Syracuse University School of Art and Science. He had a prolific career as an illustrator and worked as an art director for Batten Barton Durston and Osborn in New York City. After working for various studios in New York and Philadelphia, Hal became a freelance illustrator in New York City. He worked for such prestigious publishing houses as Bantom, Doubleday, Sadler, Daw, Dunton, Macmillan, Panthion and many more. For a complete list of Hal�s accomplishments you can reference the Internet. Google lists more than 2, 500 references to his work.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Straight Panel Connectors, Aluminum, PK2 (LLR90259)
- MARTEX Bedspread, Twin, Slate (Mainspread)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2-3/4 in x 4-3/8 in Unfinished Hardwood Square Bun Foot (3P5.11.00003)
- SONNET Sonnet T-4678 Atomic Analog Bell Ringer Clock (T-4678)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- DESIGN TOSCANO Black Rhinoceros Wall Trophy (NG32433)
- FASTCAP Fastcap Fcstape 1.5X50 1.5 In. X 50Ft. Speed Tape (FCSTAPE 1.5X50)
- UPM GLOBAL UPM Global 14587 One Year Rarities Eleven Coin Set (14587)
- BIGGIES SCENES Window Well Scenes-Woods, 120 in wide x 60 in high (BG-WW-WDS-120)
- NEXT INNOVATIONS Small Aspen Orange Aspen Leaf Wall Art (101421007-ORANGE)
- Trademark Fine Art Wall Art & Decor