Hall Groat Ii 'Roman Arch' Canvas Art, 24x32
Mfr # ALI35530-C2432GG
Zoro # G601430272
Key Features
- Subject Architecture
- Style Mid-Century Modern
- Product Type Gallery-Wrapped Canvas Art
- Artist Hall Groat Ii
Product Information
- Brand Trademark Fine Art
- MFR # ALI35530-C2432GG
- Zoro # G601430272
- UPC # 192664285074
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Description
- Artist: Hall Groat Ii
- Subject: Architecture
- Style: Mid-Century Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features the Roman arch in the center of the frame.
Painter Hall Groat II, professor and chair of Art and Design at SUNY Broome Community College, teaches foundation courses in painting, drawing, color theory, and computer graphics. Groat earned a master of fine arts degree in painting and drawing from City University of New York at Brooklyn, a bachelor of arts in art history, minoring in studio art at Binghamton University, and attended graduate and certificate programs at Buffalo State College, Syracuse University, and Savannah College of Art and Design. He also attended summer sessions at Chautauqua School of Art, Chautauqua, NY, and Vermont Studio Center in Johnson, Vt.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIRELLA Stoneware SoapDish Gemma Earth (10.20300)
- LIVABLISS Lock Grip Pad for Area Rug, For Hard Surfaces (LKG-24)
- ICEBERG Stacking Chair, Rough and Ready Series, High Density Polyethylene PK4 (64127)
- BESTAR L Shaped Desk, 59-19/64" D, 71.1" W, 29.6" H, Bark Gray, Melamine (160850-47)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- BIGGIES SCENES Window Well Scenes-Carolina Coast, 120 in wide x 60 in high (BG-WW-CCT-120)
- BIGGIES SCENES Window Well Scenes-Golf, 100 in wide x 60 in high (BG-WW-GLF-100)
- DESIGN TOSCANO Knight's Guard Medieval Armor Sculpture with Sword (CL3766)
- NEXT INNOVATIONS Flock Of Geese Wall Art (101210126)
- HASTINGS HOME LED Starry Night Candle with Remote Control Van Gogh Art on Vanilla Scented Flameless Light (674300NVO)
- Trademark Fine Art Wall Art & Decor