This item is Discontinued.

Trademark Fine Art Hall Groat Ii 'Two Margarita' Canvas Art, 14x19 ALI35505-C1419GG

Hall Groat Ii 'Two Margarita' Canvas Art, 14x19 (Discontinued)

  • Mfr # ALI35505-C1419GG
  • Zoro # G001439301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI35505-C1419GG
Zoro #
G001439301
UPC #
192664284053
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Subject
Cuisine
Style
Mid-Century Modern
Artist
Hall Groat Ii
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Hall Groat Ii
  • Subject: Cuisine
  • Style: Mid-Century Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features two green martinis in the center of the frame.

Painter Hall Groat II, professor and chair of Art and Design at SUNY Broome Community College, teaches foundation courses in painting, drawing, color theory, and computer graphics. Groat earned a master of fine arts degree in painting and drawing from City University of New York at Brooklyn, a bachelor of arts in art history, minoring in studio art at Binghamton University, and attended graduate and certificate programs at Buffalo State College, Syracuse University, and Savannah College of Art and Design. He also attended summer sessions at Chautauqua School of Art, Chautauqua, NY, and Vermont Studio Center in Johnson, Vt.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.