Harro Maass 'Rosa Kakadu' Canvas Art, 14x19
Mfr # ALI35646-C1419GG
Zoro # G601430296
Key Features
- Artist Harro Maass
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
- Style Natural Modern
Product Information
- Brand Trademark Fine Art
- MFR # ALI35646-C1419GG
- Zoro # G601430296
- UPC # 192664289690
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Description
- Artist: Harro Maass
- Subject: Animals
- Style: Natural Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features two kakadus in the hole of a tree.
Harro Maass graduated in 1962 from the Werkkunstschule of Graphic Design Krefeld, Germany. He has worked as a freelance illustrator since 1974 and started painting wildlife in 1987. Articles about him can be found in Wildlife Art Magazine (March/April 2003) and US Art (August 2000).
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Mesh Task Chair, Adjustable, Black (B6508)
- LORELL Lorell® Clear Sleeve Floor Protectors - 1.63" Diameter Round - 8/Pack (42592)
- ESTEY Flat Shelf, Single Face, 7 Shelves (WF81100)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 48'' x 30'' (SGLHDPL121MA)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- DESIGN TOSCANO Assyrian War-Chariot Wall Sculpture (QL13833)
- BIGGIES SCENES Window Well Scenes-Waterway, 120 in wide x 60 in high (BG-WW-WWY-120)
- BIGGIES SCENES Window Well Scenes-Sunrise, 120 in wide x 60 in high (BG-WW-SRS-120)
- Trademark Fine Art Wall Art & Decor