This item is Discontinued.

Trademark Fine Art Harro Maass 'Sundown With Swans' Canvas Art, 24x32 ALI35681-C2432GG

Harro Maass 'Sundown With Swans' Canvas Art, 24x32 (Discontinued)

  • Mfr # ALI35681-C2432GG
  • Zoro # G101434312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI35681-C2432GG
Zoro #
G101434312
UPC #
192664291112
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Style
Modern & Contemoporary
Subject
Landscape
Artist
Harro Maass
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Harro Maass
  • Subject: Landscape
  • Style: Modern & Contemoporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a beach scene coming out of a frame.

Harro Maass graduated in 1962 from the Werkkunstschule of Graphic Design Krefeld, Germany. He has worked as a freelance illustrator since 1974 and started painting wildlife in 1987. Articles about him can be found in Wildlife Art Magazine (March/April 2003) and US Art (August 2000). He depicts wildlife from those parts of the world he as himself visited.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.