Heidi Westum 'Floral Sphere' Canvas Art, 16x24
Mfr # 1X07960-C1624GG
Zoro # G301320729
Key Features
- Style Modern & Contemporary
- Subject Still Life
- Product Type Gallery-Wrapped Canvas Art
- Artist Heidi Westum
Product Information
- Brand Trademark Fine Art
- MFR # 1X07960-C1624GG
- Zoro # G301320729
- UPC # 193420087086
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Description
- Artist: Heidi Westum
- Subject: Still Life
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a drop of water in the center of a blurred scene.
Prominent Colors: Orange, Tan, Brown, Grey
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well known institutions such as Sotheby s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. Its no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOTEL GRAND Pintuck Down-Alternative Comforter Set, Taupe, Twin (174707)
- LORELL Lateral File Front-To-Back Rail Kit, PK4 (LLR60565)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting Vi' Canvas Art, 18x18 (WAG05870-C1818GG)
- TRADEMARK FINE ART Clarence Stewart 'Cardinal Couple In Snow' Canvas Art, 14x19 (ALI41770-C1419GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- CHILDCRAFT Art Easel Center for Kids, 2-Person, 26-1/8 x 13 x 49-3/8 Inches (2641)
- SAN MIGUEL Citron Oil and Vinegar Bottle (520327)
- AMERICAN COIN TREASURES American Coin Treasures 2312 Complete Susan B. Anthony Dollar Collection in Brilliant Uncirculated Condition (2312)
- BIGGIES SCENES Window Well Scenes-Golf, 100 in wide x 60 in high (BG-WW-GLF-100)
- BIGGIES SCENES Window Well Scenes-Mountain Two, 120 in wide x 60 in high (BG-WW-MTO-120)
- Trademark Fine Art Wall Art & Decor