This item is Discontinued.

Trademark Fine Art Hello Angel 'Animals 25' Canvas Art, 35x47 ALI2987-C3547GG

Hello Angel 'Animals 25' Canvas Art, 35x47 (Discontinued)

  • Mfr # ALI2987-C3547GG
  • Zoro # G701400243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI2987-C3547GG
Zoro #
G701400243
UPC #
190836690282
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Artist
Hello Angel
Product Type
Gallery-Wrapped Canvas Art
Style
Contemporary
Subject
Animals

Description

  • Artist: Hello Angel
  • Subject: Animals
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a line drawing of a porcupine whose spines turn to flowers.

Angelea Van Dam aka 'Hello Angel' is a self-professed creative explorer, dabbling in a number of creative pursuits but always returning to her true passion with ink and color. Working from her home in New Zealand, with the support of her partner, daughter and troublesome studio pets, Angelea spends her days creating by hand intricate and intriguing illustrations and boldly colored masterpieces packed full of flowers, animals, patterns, doodles, and layers of details. With her imagination and surroundings for inspiration, Angelea hopes her imagery provides you with hours of relaxing enjoyment and creative happiness.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.