Hello Angel 'Night Owls 5' Canvas Art, 35x35
Mfr # ALI3036-C3535GG
Zoro # G801422824
Key Features
- Subject Graphic Illustration
- Product Type Gallery-Wrapped Canvas Art
- Style Contemporary
- Artist Hello Angel
Product Information
- Brand Trademark Fine Art
- MFR # ALI3036-C3535GG
- Zoro # G801422824
- UPC # 190836700844
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Description
- Artist: Hello Angel
- Subject: Graphic Illustration
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features two owls side-by-side between floral designs.
Angelea Van Dam aka 'Hello Angel' is a self-professed creative explorer, dabbling in a number of creative pursuits but always returning to her true passion with ink and color. Working from her home in New Zealand, with the support of her partner, daughter and troublesome studio pets, Angelea spends her days creating by hand intricate and intriguing illustrations and boldly colored masterpieces packed full of flowers, animals, patterns, doodles, and layers of details. With her imagination and surroundings for inspiration, Angelea hopes her imagery provides you with hours of relaxing enjoyment and creative happiness.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Adjustable-Height Steel AV Cart with Pullout Keyboard Tray and Cabinet (AVJ42KBC)
- OFFICESOURCE Serene Collection Task Chair with Black Frame (S13MBVSVBK)
- ADVOCATE Pre-Moistened Washcloths 8" x 12" 50/pk 12pks/cs (647)
- TENNESEE MAT CO Wearwell Sanitizing Footbath Mat 12 Thick 2' x 223' Black (222.12x24x32BK)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- FASTCAP Fastcap Fcstape 1.5X50 1.5 In. X 50Ft. Speed Tape (FCSTAPE 1.5X50)
- BIGGIES SCENES Window Well Scenes-Waterway, 120 in wide x 60 in high (BG-WW-WWY-120)
- NEXT INNOVATIONS Flock Of Geese Wall Art (101210126)
- HASTINGS HOME Hastings Home Gift Wrap Storage Organizer, Rolling Canvas Bag with Multiple Compartments (230792LTC)
- BETTER OFFICE PRODUCTS Famous Inspirational Quotes, Elegant Black & Gold Motif, Motivational Card Deck, 100PK (64553)
- Trademark Fine Art Wall Art & Decor