This item is Discontinued.

Trademark Fine Art Henri Tolouse Lautrec 'L'Abbe Faure dans Le Matin' Art, 24x32 BL00392-C2432GG

Henri Tolouse Lautrec 'L'Abbe Faure dans Le Matin' Art, 24x32 (Discontinued)

  • Mfr # BL00392-C2432GG
  • Zoro # G001478379
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BL00392-C2432GG
Zoro #
G001478379
UPC #
886511146587
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Artist
Henri Tolouse Lautrec
Product Type
Gallery-Wrapped Canvas Art
Subject
Illustration
Style
Traditional

Description

  • Artist: Henri Tolouse Lautrec
  • Subject: Illustration
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a poster for 'L'Abbe Faure dans le Martin' with a man in chains being put in a Guillotine.

Henri Tolouse Lautrec was a French painter, printmaker, draughtsman and illustrator whose immersion in the colorful and theatrical life of Paris in the late 1800s yeiled a collection of exciting, elegant and provocative images of the modern life of those times. He is among the most well-known painters of the Post-Impressionist period.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.