This item is Discontinued.

Trademark Fine Art Hilary Winfield 'Lithosphere Red Yellow Green' Canvas Art, 24x32 ALI22952-C2432GG

Hilary Winfield 'Lithosphere Red Yellow Green' Canvas Art, 24x32 (Discontinued)

  • Mfr # ALI22952-C2432GG
  • Zoro # G001413165
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI22952-C2432GG
Zoro #
G001413165
UPC #
192055676894
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
Abstract
Artist
Hilary Winfield
Style
Bold & Eclectic Modern

Description

  • Artist: Hilary Winfield
  • Subject: Abstract
  • Style: Bold & Eclectic Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features red paint at the top of a white scene.

Hilary Winfield is an innovative,contemporary fine artist,creating from both intuition and from the energy and inspiration that she absorbs from the world around her. Originally from Washington,North Carolina,she relocated to Portland,Oregon approximately eleven years ago,awed by the amazing beauty of the Pacific Northwest.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.