This item is Discontinued.

Trademark Fine Art Holli Conger 'Inner Voice 7' Canvas Art, 24x24 ALI47286-C2424GG

Holli Conger 'Inner Voice 7' Canvas Art, 24x24 (Discontinued)

  • Mfr # ALI47286-C2424GG
  • Zoro # G001526186
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI47286-C2424GG
Zoro #
G001526186
UPC #
194189023889
Country of Origin
United States

Dimensions

Size
24 in x 24 in

Details

Artist
Holli Conger
Subject
Typography
Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Holli Conger
  • Subject: Typography
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features "you are absolutely, without a doubt, incredibly fabulous" text in a circle.

Prominent Colors: Teal, Pink, Blue, Grey, White, Tan, Red

Holli Conger has always loved art and during school, art projects were her favorite. In third grade, her art teacher presented her with a big green pencil case (which she still has today) for having the best drawing in the class. She went on to earn a degree in Graphic Design and Advertising and has been a professional artist for 20 years

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.