This item is Discontinued.

Trademark Fine Art Homer 'Croquet Scene' Canvas Art, 30x47 AA00352-C3047GG

Homer 'Croquet Scene' Canvas Art, 30x47 (Discontinued)

  • Mfr # AA00352-C3047GG
  • Zoro # G101339808
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA00352-C3047GG
Zoro #
G101339808
UPC #
192055050946
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Subject
People
Style
Traditional
Artist
Homer
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Homer
  • Subject: People
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features people playing croquet outside together.

Winslow Homer was an American landscape painter and printmaker, best known for his marine subjects. He is considered one of the foremost painters in 19th-century America and a preeminent figure in American art.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.