This item is Discontinued.

Trademark Fine Art Homer 'The Blue Boat' Canvas Art, 18x24 AA00360-C1824GG

Homer 'The Blue Boat' Canvas Art, 18x24 (Discontinued)

  • Mfr # AA00360-C1824GG
  • Zoro # G701340570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA00360-C1824GG
Zoro #
G701340570
UPC #
192055051202
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Artist
Homer
Product Type
Gallery-Wrapped Canvas Art
Style
Traditional
Subject
Landscape

Description

  • Artist: Homer
  • Subject: Landscape
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features people in a boat rowing through the water.

Winslow Homer was an American landscape painter and printmaker, best known for his marine subjects. He is considered one of the foremost painters in 19th-century America and a preeminent figure in American art.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.