This item is Discontinued.

Trademark Fine Art Hooshang Khorasani 'Happy Hooves' Canvas Art, 35x47 ALI35818-C3547GG

Hooshang Khorasani 'Happy Hooves' Canvas Art, 35x47 (Discontinued)

  • Mfr # ALI35818-C3547GG
  • Zoro # G001436652
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI35818-C3547GG
Zoro #
G001436652
UPC #
192664296605
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
Animals
Style
Mid-Century Modern
Artist
Hooshang Khorasani

Description

  • Artist: Hooshang Khorasani
  • Subject: Animals
  • Style: Mid-Century Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a horse running towards the right side of the frame.

Hooshang is an internationally exhibited artist with working studios in Ruston, LA, and Orange County, CA. His art career began early � when a newspaper published one of his drawings at age 7. Enrollment in an arts-centered high school followed, then college and a BFA in painting. His early professional years included 12 years as a graphic designer and an award-winning illustrator of children's books. Since 1984, he has worked as a self-employed artist in America and on the Mediterranean coast in Spain. His paintings are displayed in private collections in Europe and across the United States as well as in several corporate collections. They are also part of the permanent collection of Lake Eustis (FL) Museum of Art.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.