This item is Discontinued.

Trademark Fine Art Hope Street Designs 'Rustic Cat' Canvas Art, 24x32 ALI35848-C2432GG

Hope Street Designs 'Rustic Cat' Canvas Art, 24x32 (Discontinued)

  • Mfr # ALI35848-C2432GG
  • Zoro # G701439663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI35848-C2432GG
Zoro #
G701439663
UPC #
192664297794
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Artist
Hope Street Designs
Subject
Abstract
Style
Rustic
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Hope Street Designs
  • Subject: Abstract
  • Style: Rustic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a cat in the center of a rustic pattern.

Hope Street Designs is a rustic homey artist creating pieces derigned to hang in your house.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.