This item is Discontinued.

Trademark Fine Art Incredi 'Bc Once Upon A Morning' Canvas Art, 22x32 ALI35918-C2232GG

Incredi 'Bc Once Upon A Morning' Canvas Art, 22x32 (Discontinued)

  • Mfr # ALI35918-C2232GG
  • Zoro # G001443742
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI35918-C2232GG
Zoro #
G001443742
UPC #
192664300593
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Artist
Incredi
Subject
Floral
Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary

Description

  • Artist: Incredi
  • Subject: Floral
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features blue flowers over a blurred background.

Incredi is a photographer who focuses on landscapes and high exposure colorful pictures.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.