This item is Discontinued.

Trademark Fine Art India & Purry 'Milkweed on Pale Gray' Canvas Art, 14x19 IC01092-C1419GG

India & Purry 'Milkweed on Pale Gray' Canvas Art, 14x19 (Discontinued)

  • Mfr # IC01092-C1419GG
  • Zoro # G001525738
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IC01092-C1419GG
Zoro #
G001525738
UPC #
194189132871
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Artist
India & Purry
Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary
Subject
Floral

Description

  • Artist: India & Purry
  • Subject: Floral
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features flat yellow flowers over a gray background.

Prominent Colors: White, Tan, Orange

Comprising the work of some of the worlds finest contemporary artists and photographers, our line of Modern Publications offer a curated selection of high quality, original images that can greatly enhance your product line or projects. For the retailer, our combination of contemporary fine art imagery mixed with our extensive selection of fun novelty images and top selling posters, makes for an irresistible product mix.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.