This item is Discontinued.

Trademark Fine Art J Hovenstine Studios 'Dog Series #4' Canvas Art, 14x19 ALI1335-C1419GG

J Hovenstine Studios 'Dog Series #4' Canvas Art, 14x19 (Discontinued)

  • Mfr # ALI1335-C1419GG
  • Zoro # G501360341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI1335-C1419GG
Zoro #
G501360341
UPC #
886511913028
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Style
Contemporary
Product Type
Gallery-Wrapped Canvas Art
Artist
J Hovenstine Studios
Subject
Animals

Description

  • Artist: J Hovenstine Studios
  • Subject: Animals
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a black and white portrait of a dog on a rocking horse.

J Hovenstine has spent his adult life using his skills as much as possible. He has been a creative director at an award winning catalog, has won many awards for his art and photography and has his work hanging in people's homes across the country. Besides his art work, his greatest achievement in life is his family.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.