Jai Johnson 'Calico Kitty In The Garden' Canvas Art, 14x19
Mfr # ALI14176-C1419GG
Zoro # G701359770
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
- Style Modern & Contemporary
- Artist Jai Johnson
Product Information
- Brand Trademark Fine Art
- MFR # ALI14176-C1419GG
- Zoro # G701359770
- UPC # 191344911203
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Description
- Artist: Jai Johnson
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a cat sitting in a bed of flowers.
Jai Johnson is a photographic artist living in West Tennessee who loves to spend her days in nature capturing life's most serene and peaceful moments, whether it be in landscapes, birds and wildlife, or the beauty of a simple flower. While her favorite subjects usually feature fur or feathers, rural country scenes and simple things also capture her photographic eye when she's behind the lens. When she's not out in nature capturing wildlife on camera, Jai spends her time in her studio transforming many of her original photographs into unique art by pairing them with hand-painted textures to create luxurious imagery filled with warmth, light, and color.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME 9 W, 13 L, 3 H (900387ZFT)
- HON Locking Storage Cabinet, 36w x 20d x 29 1/2h, Mahogany (H107291.NN)
- FLASH FURNITURE Burgundy Banquet Chair, Silver (CBMW-202)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK10 (LTB18BE/W)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- BLUE STONE DESIGNS Bluestone Designs Z247B Dragon Boat (Z247B)
- NEXT INNOVATIONS Pheasant Metal Wall Art (101210043)
- BIGGIES SCENES Window Well Scenes-Beach, 100 in wide x 60 in high (BG-WW-BCH-100)
- BIGGIES SCENES Window Well Scenes-Waterway, 100 in wide x 60 in high (BG-WW-WWY-100)
- AMERICAN COIN TREASURES American Coin Treasures 11465 Bankers Bag of over 60 Historic Coins (11465)
- Trademark Fine Art Wall Art & Decor