This item is Discontinued.

Trademark Fine Art Jan Benz 'Cosmos And Lace' Canvas Art, 35x47 ALI36410-C3547GG

Jan Benz 'Cosmos And Lace' Canvas Art, 35x47 (Discontinued)

  • Mfr # ALI36410-C3547GG
  • Zoro # G001449416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI36410-C3547GG
Zoro #
G001449416
UPC #
192664312282
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Artist
Jan Benz
Style
Mid Century Modern
Subject
Animals
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Jan Benz
  • Subject: Animals
  • Style: Mid Century Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features two cats in the center of a floral scene.

Jan Benz has been drawing the animals around her since she was a teenager. She has been an active painter since 1980 when she completed the Famous Artist Fine Art Course. She has a Bachelor's Degree from the University of Arizona and has completed adult education classes in drawing and painting. Benz creates traditional realistic works of art in watercolor, which combine her appreciation of beauty with her love of animals. Recently she has been concentrating on portraits of the domestic cat, portraying their innate mystery and beauty in a still life or outdoor setting incorporating flowers, laces, antiques, and other beautiful objects. Benz strives to capture the unique personality and character of each cat she portrays.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.