This item is Discontinued.

Trademark Fine Art Jan Griggs 'Big Red Blossom on White' Canvas Art, 14x19 WAP03253-C1419GG

Jan Griggs 'Big Red Blossom on White' Canvas Art, 14x19 (Discontinued)

  • Mfr # WAP03253-C1419GG
  • Zoro # G201670382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WAP03253-C1419GG
Zoro #
G201670382
UPC #
192055661951
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Style
Bold & Eclectic Modern
Artist
Jan Griggs
Subject
Floral
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Jan Griggs
  • Subject: Floral
  • Style: Bold & Eclectic Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a painted pink flower in the center of a white background.

Originally from Washington State, artist Jan Griggs now calls Arizona home. An artist all her life, Jan's path to becoming an abstract painter started in 2010 after moving to Scottsdale and taking a workshop in New Mexico. "I love abstract painting. Colors, shapes, lights and darks can be arranged and re-arranged to create the feeling and emotion coming from within the artist."

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!

IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.