This item is Discontinued.

Trademark Fine Art Jan Vermeer 'The Astronomer' Canvas Art, 35x47 BL0918-C3547GG

Jan Vermeer 'The Astronomer' Canvas Art, 35x47 (Discontinued)

  • Mfr # BL0918-C3547GG
  • Zoro # G201496463
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL0918-C3547GG
Zoro #
G201496463
UPC #
886511103979
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Subject
Still Life
Product Type
Gallery-wrapped canvas art
Artist
Jan Vermeer
Style
Impressionism

Description

  • Artist: Jan Vermeer
  • Subject: Still Life
  • Style: Impressionism
  • Product Type: Gallery-wrapped canvas art

This ready to hang, gallery wrapped art piece features an Astronomer.

Jan Vermeer was a Dutch painter who specialized in domestic interior scenes of middle class life. Vermeer was a moderately successful provincial genre painter in his lifetime. He worked slowly and with great care, u sing bright colors and sometimes expensive pigments. He is particularly renowned for his masterly treatment and us of light in his work. Vermeer painted mostly domestic interior scenes.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.