This item is Discontinued.

Trademark Fine Art Jane Davies 'Circle Tower Turquoise' Canvas Art, 14x19 WAP07419-C1419GG

Jane Davies 'Circle Tower Turquoise' Canvas Art, 14x19 (Discontinued)

  • Mfr # WAP07419-C1419GG
  • Zoro # G401675293
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WAP07419-C1419GG
Zoro #
G401675293
UPC #
192664679897
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Product Type
Gallery-Wrapped Canvas Art
Artist
Jane Davies
Subject
Abstract
Style
Modern & Contemporary

Description

  • Artist: Jane Davies
  • Subject: Abstract
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features muted teal shapes and an orange ring on a dripping beige and grey background.

Prominent Colors: White, Grey, Green, Tan

Jane Davies is a full-time artist working in both collage and painting. Offering workshops nationwide, she focuses on helping people find a personal and playful approach to making art. Jane started her artistic career as a potter, gradually transitioning into freelance art using painting and collage as her media. For the past five years she has focused her efforts towards teaching, writing, and making art. She is the author of three books on collage and mixed media, one on ceramics, and has one DVD on painting and collage techniques.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.