This item is Discontinued.

Trademark Fine Art Jane Hinchliffe 'New Life' Canvas Art, 14x19 ALI36436-C1419GG

Jane Hinchliffe 'New Life' Canvas Art, 14x19 (Discontinued)

  • Mfr # ALI36436-C1419GG
  • Zoro # G901439586
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI36436-C1419GG
Zoro #
G901439586
UPC #
192664313296
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
People
Artist
Jane Hinchliffe
Style
Eclectic

Description

  • Artist: Jane Hinchliffe
  • Subject: People
  • Style: Eclectic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a woman in purple on the left side of the frame.

Jane Hinchliffe, is a self-taught artist who resides in the beautiful Yorkshire Dales, UK with her husband and two boys. Her work is mainly in mixed media or acrylic and is represented in galleries. Jane exhibits her work regularly via local group settings and Open Studio events. For Jane, putting the paintbrush to canvas is an act of love combined with a deep spiritual awareness and trusting of intuition. There is a willingness to risk vulnerability and the desire to stay open to new possibilities, therefore learning profound truths about herself and the world with every paint stroke.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.