This item is Discontinued.

Trademark Fine Art Jane Wilson 'Hello Flamingo' Canvas Art, 14x19 ALI36816-C1419GG

Jane Wilson 'Hello Flamingo' Canvas Art, 14x19 (Discontinued)

  • Mfr # ALI36816-C1419GG
  • Zoro # G201444020
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI36816-C1419GG
Zoro #
G201444020
UPC #
192664328337
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Product Type
Gallery-Wrapped Canvas Art
Artist
Jane Wilson
Style
Modern & Contemporary
Subject
Animals

Description

  • Artist: Jane Wilson
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a flamingo hanging its head over a map of the US.

Jane is a largely self-taught artist who originally studied printed textile design and worked for many years in the fashion industry. As a self-confessed Cartophile she has recently been combining her love of cartography and other vintage ephemera with her desire to paint. She has a large collection of old maps and vintage books and by using the antique paper and linen from badly deteriorated pieces she creates unique, contemporary works of art.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.