Janelle Penner 'Golden Sea III' Canvas Art, 35x35
Mfr # WAP00794-C3535GG
Zoro # G701648171
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Typography
- Style Modern Rustic
- Artist Janelle Penner
Product Information
- Brand Trademark Fine Art
- MFR # WAP00794-C3535GG
- Zoro # G701648171
- UPC # 191344810483
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Description
- Artist: Janelle Penner
- Subject: Typography
- Style: Modern Rustic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features ocean plants around the phrase "You, me and the sea".
Janelle had found her inspiration from the natural beauty of the Pacific Northwest at an early age. Later in life, her inspiration came from every art form; from the early masters, to modern day graphics and advertising. Janelle is primarily self-taught, and has experimented with various mediums, though she usually works with combining traditional and digital arts. She currently lives in British Columbia, Canada, surrounded by a small forest of houseplants.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS Shaker Styled Bench, White (BE08-39)
- TIMELESS FRAMES Regal Portrait Walnut Wall Frame, 14 x 18 in. (73255)
- REGISTRY Center Stripe Pool Towel 22x44, 12PK (2510POOL2244-BL2)
- TENNSCO Letter Size Add-On Unit (1288AC)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- NEXT INNOVATIONS Large Sea Turtle Metal Wall Art (101410013-SEATURTLE)
- ELK STUDIO Concentric Shell Dimensional Wall Art (S0036-11263)
- DESIGN TOSCANO Assyrian War-Chariot Wall Sculpture (QL13833)
- UPM GLOBAL UPM Global 12835 Complete Silver Roosevelt Dime Collection 1946-1964 Colins (12835)
- MAINE ORNAMENTAL Maine Ornamental 72889 High-Point Post Cap, 3-1/2 x 3-1/2 in Post/Joist, 4 in L, 4 in W (72889)
- Trademark Fine Art Wall Art & Decor