Janelle Penner 'Romantic Luxe V' Canvas Art, 18x18
Mfr # WAP04240-C1818GG
Zoro # G601661287
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Janelle Penner
- Subject Typography
- Style Glam
Product Information
- Brand Trademark Fine Art
- MFR # WAP04240-C1818GG
- Zoro # G601661287
- UPC # 192664133436
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Description
- Artist: Janelle Penner
- Subject: Typography
- Style: Glam
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features the phrase "Let it Grow" surrounded by flowers on a blue dotted background.
Janelle had found her inspiration from the natural beauty of the Pacific Northwest at an early age. Later in life, her inspiration came from every art form; from the early masters, to modern day graphics and advertising. Janelle is primarily self-taught, and has experimented with various mediums, though she usually works with combining traditional and digital arts. She currently lives in British Columbia, Canada, surrounded by a small forest of houseplants.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALY Soft Mattress, Twin XL, 80" L, 38" W (526997-31)
- WINSOME WOOD Winsome Wood 16224 24 in. Ivy Counter Stool; Rustic Gray (16224)
- LUXOR Height Adj, Flat Panel Cart, w/Shelf (FP2500)
- RICARDO Ricardo Ultimate Blackout Grommet Patio Curtain Panel (02000-79-484-55)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- NEXT INNOVATIONS Large Sea Turtle Metal Wall Art (101410013-SEATURTLE)
- UPM GLOBAL UPM Global 13955 Complete Susan B. Anthony Coin Collection in Wood Frame (13955)
- BIGGIES SCENES Window Well Scenes-Mountain Flowers, 100 in wide x 60 in high (BG-WW-MFW-100)
- UPM GLOBAL UPM Global 12835 Complete Silver Roosevelt Dime Collection 1946-1964 Colins (12835)
- LEGO FLOWER BOUQET 756PC (10280)
- Trademark Fine Art Wall Art & Decor