This item is Discontinued.

Trademark Fine Art Janice Sullivan 'Desert Oasis Canyon' Canvas Art, 22x32 ALI36536-C2232GG

Janice Sullivan 'Desert Oasis Canyon' Canvas Art, 22x32 (Discontinued)

  • Mfr # ALI36536-C2232GG
  • Zoro # G201450441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI36536-C2232GG
Zoro #
G201450441
UPC #
192664317317
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Subject
Landscape
Artist
Janice Sullivan
Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Janice Sullivan
  • Subject: Landscape
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a rocky landscape in a canyon.

Janice Sullivan, owner of Sullivan J Photography, is a Fine Art photographer providing images for art consultants, interior designers, graphic designers, magazine editors and various businesses to create the perfect look for a variety of projects. Several of Janice's pieces have also been on display and have been published in a variety of media her latest image is on the cover of Outdoor Photographer June 2012 edition. She has a collection at the University of La Verne in Southern California and has won awards for her work, with the most recent being �Best of Worldwide Photography - Year 2012? for her flowers. She is a member of ASMP and MAFA (Monrovia Association of Fine Arts). Look for her tips on Macro Lens Painting in Popular Photography - June 2012 and her video, "A Bridge to Black and White" in Nik's Software Newsletter - August 2012.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.