Jason Bullard 'Floral 6' Canvas Art, 22x32
Mfr # ALI34247-C2232GG
Zoro # G801438672
Key Features
- Subject Floral
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Artist Jason Bullard
Product Information
- Brand Trademark Fine Art
- MFR # ALI34247-C2232GG
- Zoro # G801438672
- UPC # 192664102111
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Description
- Artist: Jason Bullard
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features purple flowers filling the frame.
Self taught artist and photographer, Jason Bullard feels incredibly fortunate to have a career in the art industry and feels, "when you are doing what you enjoy, you really never work a day in your life." his early beginnings Jason started his career as a concept artist working with well known artists such as John McNaughton. He had a passion for digital art and photography and it was through these that he found his ability to express and create all of his images exactly as his mind visualized them. It was during his concept days when he began to learn and enjoy working with digital art and photography.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 4 Pack 18 Inch Purple Metal Stool (ET-BT3503-18-PR-GG)
- BESTAR L Shaped Desk, 82.9" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93859-59)
- CORRELL Round Adjustable Height Activity Kids School Table, 48" X 48" X 19" to 29", Fusion Maple (A48-RND-16)
- CALIFORNIA CABANA Towels 30 x 70 - Beige , 4PK (CABANA-BG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- KEMP USA Kemp 10-606 80 Percent Wool Blanket (10-606)
- BIGGIES SCENES Window Well Scenes-Lake, 100 in wide x 60 in high (BG-WW-LKE-100)
- POR-15 Por-15 POR44204 1 qt. High Temperature Factory Paint; Gray (POR44204)
- BIGGIES SCENES Window Well Scenes-Woods, 120 in wide x 60 in high (BG-WW-WDS-120)
- Trademark Fine Art Wall Art & Decor