This item is Discontinued.

Trademark Fine Art Jason Limon 'Luminous Transmission' Canvas Art, 18x24 ALI11353-C1824GG

Jason Limon 'Luminous Transmission' Canvas Art, 18x24 (Discontinued)

  • Mfr # ALI11353-C1824GG
  • Zoro # G701353891
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI11353-C1824GG
Zoro #
G701353891
UPC #
191344761105
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Style
Mid-Century Modern
Product Type
Gallery-Wrapped Canvas Art
Artist
Jason Limon
Subject
Fantasy

Description

  • Artist: Jason Limon
  • Subject: Fantasy
  • Style: Mid-Century Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a glowing alien creature surrounded by glowing threads.

Jason is a painter who has exhibited his artwork in galleries across the U.S. and in parts of Europe. He has had recent solo exhibitions in New York City, Chicago and Albuquerque. His current art follows stories based on mythological creatures and paranormal cryptids portrayed with a hint of humor with a dose of strangeness. You can often see his characters brought to life in dimensional form through his complex sculptures. Jason lives and works in San Antonio, Texas with his wife and two daughters.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!

IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.