This item is Discontinued.

Trademark Fine Art Jason Matias 'Salerno 1' Canvas Art, 24x47 ALI36720-C2447GG

Jason Matias 'Salerno 1' Canvas Art, 24x47 (Discontinued)

  • Mfr # ALI36720-C2447GG
  • Zoro # G001445852
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI36720-C2447GG
Zoro #
G001445852
UPC #
192664324520
Country of Origin
United States

Dimensions

Size
24 in x 47 in

Details

Artist
Jason Matias
Style
Coastal
Product Type
Gallery-Wrapped Canvas Art
Subject
Landscape

Description

  • Artist: Jason Matias
  • Subject: Landscape
  • Style: Coastal
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a cityscape with a sea right next to it.

I haven�t been everywhere yet, but it�s on my to do list. I�ve visited a fair bit of the world, though, witnessing it with the slight disposition of a New Yorker. The New Yorker in me was pummeled and reshaped during my first years in the military. A fast-talking, �arrogant� (my accent made people automatically assume this), over achiever was not received well in a group mostly comprised of less urban people. I was young, and I learned, and I traveled, and I relearned, and now all of the above is a habit. When the habit fades I know it is time to move again. Along the way I learned first the camera, and later the pen. Today I carry both and they war with each other for my attention.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.