This item is Discontinued.

Trademark Fine Art Jasper Cropsey 'Susuehanna River' Canvas Art, 18x24 BL0727-C1824GG

Jasper Cropsey 'Susuehanna River' Canvas Art, 18x24 (Discontinued)

  • Mfr # BL0727-C1824GG
  • Zoro # G901492352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL0727-C1824GG
Zoro #
G901492352
UPC #
886511104136
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Artist
Jasper Cropsey
Style
Impressionism
Product Type
Gallery-wrapped canvas art
Subject
Landscape

Description

  • Artist: Jasper Cropsey
  • Subject: Landscape
  • Style: Impressionism
  • Product Type: Gallery-wrapped canvas art

This ready to hang, gallery wrapped art piece features a river landscape.

Jasper Cropsey was an important American landscape artist of the Hudson River School. Cropsey's interest in architecture continued throughout his life and was a stron influence in his painting, most evident in his precise arrangement and outline of forms. He was best known for his lavish use of color and, as a first-generation member from the Hudson River School, painted autumn landscapes that startled viewers with their boldness and brilliance. As as artist, he believed landscapes were the highest art form and that nature was a direct manifestation of God. He also felt a patriotic affiliation with nature and saw his paintings as depicting the rugged and unpoiled qualities of America.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.