This item is Discontinued.

Trademark Fine Art Jeff Tift 'Red Tailed Hawk' Canvas Art, 16x24 ALI30278-C1624GG

Jeff Tift 'Red Tailed Hawk' Canvas Art, 16x24 (Discontinued)

  • Mfr # ALI30278-C1624GG
  • Zoro # G601425872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI30278-C1624GG
Zoro #
G601425872
UPC #
192055895943
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Product Type
Gallery-Wrapped Canvas Art
Style
Natural Modern
Subject
Animals
Artist
Jeff Tift

Description

  • Artist: Jeff Tift
  • Subject: Animals
  • Style: Natural Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a red tailed hawk sitting in a tree.

For more than a decade, wildlife artist Jeff Tift has dedicated himself to his passion portraying the natural beauty of the magnificent Pacific Northwest through his paintings. A native of Washington state, Jeff draws his inspiration from his surroundings, researching and studying the wildlife indigenous to his home. Jeffs relentless devotion to capturing the beauty of nature on canvas combined with his enormous talent has brought him remarkable success and recognition. His works have been represented in some of the most prestigious wildlife art exhibitions in the United States and Canada, and he is the proud recipient of the Best of Show award at the famed Pacific Rim Wildlife Show and the Peoples Choice Award at the Milwaukee Sports Show.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.