Jeff Tift 'Uninvited Guest' Canvas Art, 35x47
Mfr # ALI30144-C3547GG
Zoro # G801423876
Key Features
- Subject Architecture
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Artist Jeff Tift
Product Information
- Brand Trademark Fine Art
- MFR # ALI30144-C3547GG
- Zoro # G801423876
- UPC # 192055890603
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Description
- Artist: Jeff Tift
- Subject: Architecture
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a dark mansion in the center of a haunted scene.
For more than a decade, wildlife artist Jeff Tift has dedicated himself to his passion portraying the natural beauty of the magnificent Pacific Northwest through his paintings. A native of Washington state, Jeff draws his inspiration from his surroundings, researching and studying the wildlife indigenous to his home. Jeffs relentless devotion to capturing the beauty of nature on canvas combined with his enormous talent has brought him remarkable success and recognition. His works have been represented in some of the most prestigious wildlife art exhibitions in the United States and Canada, and he is the proud recipient of the Best of Show award at the famed Pacific Rim Wildlife Show and the Peoples Choice Award at the Milwaukee Sports Show.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT Folding Table, Fold In Half, 38.5" Square Resin Top, XL Size, Black (C036BP14BLK1E)
- LIFETIME PRODUCTS Lifetime® Table Cart for 60" Round or 6' - 8' Rectangular Folding Tables (80339)
- BESTAR L Shaped Desk, 62.9" D, 71.1" W, 29.7" H, White/Deep Gray, Melamine (110885-17)
- MARTEX Bedspread, Twin, Khaki (MAINSPREAD KHAKI)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- NEXT INNOVATIONS Pheasant Metal Wall Art (101210043)
- BIGGIES SCENES Window Well Scenes-Waterway, 100 in wide x 60 in high (BG-WW-WWY-100)
- ST PAUL CORRUGATING St. Paul Corrugating Co.. Foundation Area Wall (FV208-12)
- AMISTAD 12 x 18 in. Aluminum Sign - Pet Waste Transmits Disease Leash-Curb & Clean Up After Your Dog (AM2161326)
- DESIGN TOSCANO Assyrian War-Chariot Wall Sculpture (QL13833)
- Trademark Fine Art Wall Art & Decor