Jennifer Mccully 'Sneaker Tower' Canvas Art, 14x14
Mfr # ALI36941-C1414GG
Zoro # G901443965
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Still Life
- Artist Jennifer McCully
- Style Eclectic
Product Information
- Brand Trademark Fine Art
- MFR # ALI36941-C1414GG
- Zoro # G901443965
- UPC # 192664236243
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Description
- Artist: Jennifer McCully
- Subject: Still Life
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features colorfully patterned sneakers on a grey background with red polka dots.
Jennifer's creative career began as a Web Project Manager for Lucent Technologies. When her first girl was born, she started doing freelance graphic design work for various types of companies. When her fourth girl was born, her creativity spread from digital to canvas for the first time, and from there, her journey as a mixed media artist began eventually pushing freelance graphic projects back and replacing them with weekly trips to the art supply store. Her full time adventure as an artist began when she started selling her art in a local co-op, participating in local art shows and adding a few small Florida galleries to the mix. The journey continued when she started licensing some of her designs to Oopsy Daisy Fine Art for Kids, Hobby Lobby, and Successories. She has also added a few books to her project list through Walter Foster Publishing/Quarto kids.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Gray Fabric Banquet Chair with Silver Vein Frame (FD-BHF-1-SILVERVEIN-BCG-GG)
- KNAPE & VOGT John Sterling Pro 83 in. L Adjustable Polished Chrome Steel Extension Hanger Rod (CD-0004)
- LORELL Straight Panel Connectors, Aluminum, PK2 (LLR90259)
- AMERICAN FURNITURE CLASSICS Sedona Sleeper Sofa (9905-90)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- FOX 40 Fox 40 372462 Whistle Coaching Supplies - Black (372462)
- BIGGIES SCENES Window Well Scenes-Beach, 120 in wide x 60 in high (BG-WW-BCH-120)
- DESIGN TOSCANO Black Rhinoceros Wall Trophy (NG32433)
- BIGGIES SCENES Window Well Scenes-Garden, 100 in wide x 60 in high (BG-WW-GDN-100)
- CLINTON Ocean Wave Wall Sticker (06-CC)
- Trademark Fine Art Wall Art & Decor