This item is Discontinued.

Trademark Fine Art Jennifer Nilsson 'Christmas Cookies Banner' Canvas Art, 12x19 ALI3278-C1219GG

Jennifer Nilsson 'Christmas Cookies Banner' Canvas Art, 12x19 (Discontinued)

  • Mfr # ALI3278-C1219GG
  • Zoro # G001427872
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI3278-C1219GG
Zoro #
G001427872
UPC #
190836615834
Country of Origin
United States

Dimensions

Size
12 in x 19 in

Details

Artist
Jennifer Nilsson
Style
Contemporary
Subject
Typography
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Jennifer Nilsson
  • Subject: Typography
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features the words "Christmas cookies" written in red with a red and green plaid border.

Jennifer L. Nilsson is a self-taught artist and illustrator with a love for all things bright and whimsical. Working in the traditional mediums of watercolor, colored pencils, and acrylics, her subjects include: light fantasy, contemporary folk art, animals, and seasonal designs. Jennifer works from her home studio, in the mountains of Pennsylvania, where she resides with her husband.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.