This item is Discontinued.

Trademark Fine Art Jennifer Redstreake 'Choose One No Words' Canvas Art, 35x47 JR0017-C3547GG

Jennifer Redstreake 'Choose One No Words' Canvas Art, 35x47 (Discontinued)

  • Mfr # JR0017-C3547GG
  • Zoro # G001537205
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JR0017-C3547GG
Zoro #
G001537205
UPC #
886511942769
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Style
Contemporary
Product Type
Gallery-Wrapped Canvas Art
Subject
Food & Beverage
Artist
Jennifer Redstreake

Description

  • Artist: Jennifer Redstreake
  • Subject: Food & Beverage
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features four different cupcakes against a white background.

Born in Philadelphia in 1971, raised in the Southwest, and now calls home to the Tennessee Valley, Jennifer has frequented artist inspired cities like Amsterdam, Delft, and Paris, where she studied the Masters originals and derived inspiration from them. “The vision, for me, painting ball jars with items inside them is twofold – reflections in glass is hard enough but painting reflections in combination with objects behind them is quite another. And when I step back to look at the painting as a whole, it is like magic... it all comes together and I have to say, WOW... that looks amazing! I can’t believe I painted THAT.” Jennifer is known to paint French macaron cookies, intricate vintage botanical plates, and an occasional rooster as well. Her medium of choice: watercolors and oils. Jennifer’s works of art have been featured in many group and solo shows over the years. Her original work can be seen in five galleries and are sought out by collectors all across the globe. She hopes her new paintings will both please her collectors and attract new ones. Her art is now finding a new home in numerous retail stores thanks to licensing, so now everyone can enjoy the works of art that she has envisioned and created.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.