This item is Discontinued.

Trademark Fine Art Jenny Newland 'Forest Friends' Canvas Art, 18x24 ALI1933-C1824GG

Jenny Newland 'Forest Friends' Canvas Art, 18x24 (Discontinued)

  • Mfr # ALI1933-C1824GG
  • Zoro # G301394652
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI1933-C1824GG
Zoro #
G301394652
UPC #
190836342648
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Artist
Jenny Newland
Product Type
Gallery-Wrapped Canvas Art
Subject
Animals
Style
Contemporary

Description

  • Artist: Jenny Newland
  • Subject: Animals
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a group of various woodland creatures in a setting of trees, mountains, and a river.

A native of Tucson, Arizona, Jenny Newland has been painting professionally for eighteen years. She studied at Northern Arizona University, Glendale Community College, and with graphic designer Chris Delorica. Jenny is best known for her realistic, life like portraits of animals that, according to her admirers, are brought to life with colorful detail and sweet expressions. Jenny is able to capture the personalities of her adorable subject so well, because she and her family are surrounded at home by four dogs, fifteen cats, and various farm animals.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.