This item is Discontinued.

Trademark Fine Art Jess Aiken 'Simple Signs Iv' Canvas Art, 14x32 WAP07799-C1432GG

Jess Aiken 'Simple Signs Iv' Canvas Art, 14x32 (Discontinued)

  • Mfr # WAP07799-C1432GG
  • Zoro # G401676429
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WAP07799-C1432GG
Zoro #
G401676429
UPC #
192664715663
Country of Origin
United States

Dimensions

Size
14 in x 32 in

Details

Style
Modern Rustic
Product Type
Gallery-Wrapped Canvas Art
Artist
Jess Aiken
Subject
Typography

Description

  • Artist: Jess Aiken
  • Subject: Typography
  • Style: Modern Rustic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features the phrase "Happiness is homemade" in black script on pale wood panels with light grey leaf illustrations.

Jess Aiken started her art career working in interior design. Working from her home studio in Providence, Rhode Island, Jess is inspired by the natural beauty of nearby beaches and the dynamic activity of city life. For Jess, being able to thrive and create art every day is the perfect balance.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.