Jessica Putnam 'Floral Patterns 5' Canvas Art, 18x24
Mfr # ALI36975-C1824GG
Zoro # G301446719
Key Features
- Style Eclectic
- Subject Floral
- Artist Jessica Putnam
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI36975-C1824GG
- Zoro # G301446719
- UPC # 192664248055
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Description
- Artist: Jessica Putnam
- Subject: Floral
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a coloring book image of patterned flowers and leaves.
Born in Hanover, New Hampshire to a military family and raised a "Navy Brat", Jessica Putnam-Phillips has traveled all over the world. As a military intelligence specialist in the US Air Force she deployed to the Middle East. When her commitment to the military ended she changed career paths, earning her Bachelors of Art from the University of North Carolina Wilmington in Studio Art and her Masters of Fine Art in Visual Arts from Lesley University.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Wittenberry Bedroom Dresser (1573-5)
- ZORO SELECT Mini Blinds, 60" Lx 34" W, White, Vinyl (493N63)
- REGENCY Kee Folding Tables, 42 W, 42 L, 29 H, Wood, Metal Top, White (TBF42RNDWHBK)
- WESTCLOX ALARM CLOCK 1.8"" LED RED (66705A)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- DESIGN TOSCANO Knight's Guard Medieval Armor Sculpture with Sword (CL3766)
- BIGGIES SCENES Window Well Scenes-Ocean, 120 in wide x 60 in high (BG-WW-OCN-120)
- CELEBRATIONS Halloween LED Prelit Burst Halloween Decor (LBST100BPLTWA)
- UPM GLOBAL UPM Global 14587 One Year Rarities Eleven Coin Set (14587)
- Trademark Fine Art Wall Art & Decor