This item is Discontinued.

Trademark Fine Art Jessica Putnam 'Vins Et Liqueurs' Canvas Art, 35x47 ALI36995-C3547GG

Jessica Putnam 'Vins Et Liqueurs' Canvas Art, 35x47 (Discontinued)

  • Mfr # ALI36995-C3547GG
  • Zoro # G001449041
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI36995-C3547GG
Zoro #
G001449041
UPC #
192664248871
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Artist
Jessica Putnam
Subject
Cuisine
Style
Eclectic
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Jessica Putnam
  • Subject: Cuisine
  • Style: Eclectic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a coloring book image of neatly arranged bottles in the window of a wine and liquor shop.

Born in Hanover, New Hampshire to a military family and raised a "Navy Brat", Jessica Putnam-Phillips has traveled all over the world. As a military intelligence specialist in the US Air Force she deployed to the Middle East. When her commitment to the military ended she changed career paths, earning her Bachelors of Art from the University of North Carolina Wilmington in Studio Art and her Masters of Fine Art in Visual Arts from Lesley University.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.