This item is Discontinued.

Trademark Fine Art Jo Maye 'Seascape I' Canvas Art, 18x24 WAP04029-C1824GG

Jo Maye 'Seascape I' Canvas Art, 18x24 (Discontinued)

  • Mfr # WAP04029-C1824GG
  • Zoro # G201665715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WAP04029-C1824GG
Zoro #
G201665715
UPC #
192664076979
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Style
Modern & Contemporary
Subject
Abstract
Product Type
Gallery-Wrapped Canvas Art
Artist
Jo Maye

Description

  • Artist: Jo Maye
  • Subject: Abstract
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an abstract view of a cloudy sky over an ocean.

Jo Maye is a fulltime abstract painter, working in acrylic and pencil on paper. She was born and raised in Dublin to a family of artists and carried her passion for creativity with her throughout her life. Her work shows a mastery of color and composition, evoking emotions simply with her arrangements of lines and shapes.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!

IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.

The digital images we display have the most accurate color possible. However, due to differences in computer monitors, we cannot be responsible for variations in color between the actual product and your screen.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.