This item is Discontinued.

Trademark Fine Art Joanne Porter 'Pansies Faces' Canvas Art, 24x47 ALI30420-C2447GG

Joanne Porter 'Pansies Faces' Canvas Art, 24x47 (Discontinued)

  • Mfr # ALI30420-C2447GG
  • Zoro # G701416343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI30420-C2447GG
Zoro #
G701416343
UPC #
192055901644
Country of Origin
United States

Dimensions

Size
24 in x 47 in

Details

Product Type
Gallery-Wrapped Canvas Art
Style
Mid-Century Modern
Subject
Floral
Artist
Joanne Porter

Description

  • Artist: Joanne Porter
  • Subject: Floral
  • Style: Mid-Century Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features yellow and purple pansies on a white background.

As a floral painter, Joanne Porter prefers to work from fresh flowers rather than from photographs. When she starts a painting, Joanne imagines a slight breeze gently moving the pedals; she then tries to capture that movement in her composition. Using many layers of color, Joannes intent is to convey the delicate feel of the flowers as well as their richness of color.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.