Joaquim Mir 'The Rock In The Pond' Canvas Art, 14x19
Mfr # AA00387-C1419GG
Zoro # G601342711
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscape
- Style Mid-Century
- Artist Joaquim Mir
Product Information
- Brand Trademark Fine Art
- MFR # AA00387-C1419GG
- Zoro # G601342711
- UPC # 192055052193
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Description
- Artist: Joaquim Mir
- Subject: Landscape
- Style: Mid-Century
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a large rock sticking out of a pond.
Joaquim Mir Trinxet, born 1873 and died 1940, was a Catalan Spanish artist living in native Barcelona. The use of color in his painting helped define the Catalan art movement known as modernism. Nearing 1913 his art style begin to change to a more realistic position and started to gain more recognition.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Weather Guard WEA200-3 41.5 x 9.5 in. Accessory Parts Steel Cabinet Tray; White (WEA200-3)
- SAFAVIEH 4 ft. x 4 ft. Round- Transitional Chelsea Black Hand Hooked Rug (HK245A-4R)
- NATIONAL PUBLIC SEATING 24" x 48" Heavy Duty Folding Table, Speckled Gray (BT2448)
- BOSS BurgundyGuest Chair, 27"L35-1/2"H, Fixed, VinylSeat, Ivy LeagueSeries (B959-BY)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- VINTIQUEWISE Antique Wooden Pirate Treasure Chest with Lion Rings and Lockable Latch (QI003039)
- BIGGIES SCENES Window Well Scenes-Sunrise, 120 in wide x 60 in high (BG-WW-SRS-120)
- NEXT INNOVATIONS Small Aspen Orange Aspen Leaf Wall Art (101421007-ORANGE)
- FASTCAP Fastcap Fcstape 1.5X50 1.5 In. X 50Ft. Speed Tape (FCSTAPE 1.5X50)
- BIGGIES SCENES Window Well Scenes-Waterway, 120 in wide x 60 in high (BG-WW-WWY-120)
- Trademark Fine Art Wall Art & Decor