Joarez 'Victory' Canvas Art, 30x47
Mfr # MA0118-C3047GG
Zoro # G901541241
Key Features
- Size 30 in x 47 in
- Subject Abstract
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Artist Joarez
Product Information
- Brand Trademark Fine Art
- MFR # MA0118-C3047GG
- Zoro # G901541241
- UPC # 886511037892
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Description
- Artist: Joarez
- Subject: Abstract
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an abstract composition.
Joarez started taking an interest in drawing at 5 years old. He then began selling art work when he began studying and developing what today is, the base of his paintings. He uses brazilian culture along with japanese traditions, and the american modern life. With delicate colors and spontaneous strokes, he expresses strength, passion and faith in his work. He puts his life in his paintings.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece.The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame.This method of stretching and preparing a canvas allows for a frameless presentation of the finished product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Natural Plastic Stackable School Chair with 13.25" Seat Height, PK2 (2-YU-YCX-004-NAT-GG)
- KETCHAM 16" x 22" Deluxe Recessed Mounted Polished Edge Medicine Cabinet (171PE)
- LIFT YOUR TABLE FOLDING TABLE RISERS Folding table risers, Counter Height NonSlip Foot, 4PK (CHNSF36-DP-ST)
- FLASH FURNITURE Rectangle Activity Table, 24 X 48 X 23.75, Plastic, Steel Top, Red (YU-YCX-001-2-RECT-TBL-RED-GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- BIGGIES SCENES Window Well Scenes-Brick, 120 in wide x 60 in high (BG-WW-BRK-120)
- DESIGN TOSCANO Assyrian War-Chariot Wall Sculpture (QL13833)
- NEXT INNOVATIONS Flip Flop Wall Art Two Hearts (101410031-TWOHEARTS)
- BIGGIES SCENES Window Well Scenes-Fairway, 100 in wide x 60 in high (BG-WW-FRY-100)
- NEXT INNOVATIONS Large Sea Turtle Metal Wall Art (101410013-SEATURTLE)
- Trademark Fine Art Wall Art & Decor