This item is Discontinued.

Trademark Fine Art Johann Hofner 'The Shepherdess 1866' Canvas Art, 18x24 BL01450-C1824GG

Johann Hofner 'The Shepherdess 1866' Canvas Art, 18x24 (Discontinued)

  • Mfr # BL01450-C1824GG
  • Zoro # G601474702
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BL01450-C1824GG
Zoro #
G601474702
UPC #
886511386563
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Style
Traditional
Product Type
Gallery-Wrapped Canvas Art
Subject
People
Artist
Johann Hofner

Description

  • Artist: Johann Hofner
  • Subject: People
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art
  • Made in USA

This ready to hang, gallery-wrapped art piece features a girl with sheep.

Johann Baptist Hofner (30 April, 1832 - 29 June, 1913) was a painter of animal and genre scenes. He exhibited his paintings from 1863 in both Munich and Vienna, one of which can be seen in the museum in Munich.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.